Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Hybond™ P 0.45μm PVDF Membrane
GSA_VA

Catalog No. 45004110 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 Roll/Pk.
10 Sheets/Pk.
25 Sheets/Pk.
5/Pk.
Dimensions (LxW):
100 x 100mm
140 x 160mm
150mm x 4m
300 x 600mm
300mm x 4m
80 x 90mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Dimensions (LxW)
45-004-110 1 Roll/Pk. 300mm x 4m
45-004-113 25 Sheets/Pk. 140 x 160mm
45-004-112 5/Pk. 300 x 600mm
45-004-111 1 Roll/Pk. 150mm x 4m
45-004-115 10 Sheets/Pk. 100 x 100mm
45-004-114 25 Sheets/Pk. 100 x 100mm
45-004-116 25 Sheets/Pk. 80 x 90mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 45-004-110 Supplier Cytiva Supplier No. 10600023
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Edge
Add to Cart

Use for chemiluminescent and fluorescent detection methods for proteins of > Mr 20 000. Cytiva Life Sciences™ Amersham™ Hybond™ P 0.45μm PVDF Membrane is a 0.45 μm pore size hydrophobic membrane, with high physical strength, highly suitable for stripping and reprobing.

  • Protein binding capacity over over 200 μg/cm2 for easy signal detection
  • High protein retention even after harsh washing steps
  • High protein capture during transfer minimizes sample loss
  • Available in popular precut sizes for your application

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Roll/Pk.
Pore Size 0.45 μm
Dimensions (LxW) 300mm x 4m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.