Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Hybond™ P 0.45μm PVDF Membrane

Catalog No. 45004113 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 Roll/Pk.
10 Sheets/Pk.
25 Sheets/Pk.
5/Pk.
Dimensions (LxW):
100 x 100mm
140 x 160mm
150mm x 4m
300 x 600mm
300mm x 4m
80 x 90mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Dimensions (LxW)
45-004-113 25 Sheets/Pk. 140 x 160mm
45-004-110 1 Roll/Pk. 300mm x 4m
45-004-112 5/Pk. 300 x 600mm
45-004-111 1 Roll/Pk. 150mm x 4m
45-004-115 10 Sheets/Pk. 100 x 100mm
45-004-114 25 Sheets/Pk. 100 x 100mm
45-004-116 25 Sheets/Pk. 80 x 90mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 45-004-113 Supplier Cytiva Supplier No. 10600069
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use for chemiluminescent and fluorescent detection methods for proteins of > Mr 20 000. Cytiva Life Sciences™ Amersham™ Hybond™ P 0.45μm PVDF Membrane is a 0.45 μm pore size hydrophobic membrane, with high physical strength, highly suitable for stripping and reprobing.

  • Protein binding capacity over over 200 μg/cm2 for easy signal detection
  • High protein retention even after harsh washing steps
  • High protein capture during transfer minimizes sample loss
  • Available in popular precut sizes for your application
TRUSTED_SUSTAINABILITY

Specifications

Quantity 25 Sheets/Pk.
Pore Size 0.45 μm
Dimensions (LxW) 140 x 160mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.