Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Hybond™ PVDF Western Blotting Sandwiches
GSA_VA

Catalog No. 45004101 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (LxW):
8 x 9 cm
Product Type:
Amersham Hybond LFP Sandwich
Amersham Hybond P Sandwich
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Product Type
45-004-101 8 x 9 cm Amersham Hybond LFP Sandwich
45-004-094 8 x 9 cm Amersham Hybond P Sandwich
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-004-101 Supplier Cytiva Supplier No. 10600123
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precut, preassembled PVDF membrane and filter paper sandwiches make Western blotting easier

  • Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
  • Fit most precase gel formats

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 8 cm
Width (Metric) 9 cm
Quantity 10/Pk.
Format Sandwich
Pore Size 0.2 μm
Dimensions (LxW) 8 x 9 cm
Product Type Amersham Hybond LFP Sandwich
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.