Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Hyperfilm™ ECL
GSA_VA

Catalog No. 45001507 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (LxW):
12.7 x 17.8 cm (5 x 7 in.)
18 x 24 cm (7.1 x 9.5 in.)
20.3 x 25.4 cm (8 x 10 in.)
Quantity:
100 Sheets/Box
50 Sheets/Box
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Quantity
45-001-507 20.3 x 25.4 cm (8 x 10 in.) 50 Sheets/Box
45-001-506 18 x 24 cm (7.1 x 9.5 in.) 100 Sheets/Box
45-001-504 12.7 x 17.8 cm (5 x 7 in.) 50 Sheets/Box
45-001-505 18 x 24 cm (7.1 x 9.5 in.) 50 Sheets/Box
45-001-508 20.3 x 25.4 cm (8 x 10 in.) 100 Sheets/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 45-001-507 Supplier Cytiva Supplier No. 28906838
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Use with all blue and green light chemiluminescent systems. Cytiva Amersham™ Hyperfilm™ ECL is constructed from a clear base coated on both sides with a photographic emulsion that is protected by an anti-scratch layer.

  • Antistatic coating reduces risk of visible artifacts
  • Clear base offers high contrast for easy reading of images
  • Suitable for use with all blue and green light chemiluminescent systems
  • Film can be processed in automatic processors or manually using most common X-ray film developers and fixers
  • Chemiluminescent detection in Western, Southern, and Northern blots

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Amersham Hyperfilm ECL
For Use With (Application) Chemiluminescent detection in Western, Southern, and Northern blots.
Quantity 50 Sheets/Box
Content And Storage 4deg;C
Dimensions (LxW) 20.3 x 25.4 cm (8 x 10 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.