Learn More
Description
- Preassembled with two Whatman™ medium thickness 3MM Chr (0.34mm) filter papers to simplify set up
- Fit most precase gel formats
Specifications
Specifications
| Length (Metric) | 8 cm |
| Width (Metric) | 9 cm |
| Quantity | Pack of 10 |
| Format | Sandwich |
| Material | Nitrocellulose |
| Pore Size | 0.1 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.