Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ PTFE-Coated Combs for Standard-Format Vertical Gel Electrophoresis Units

Catalog No. p-3826905 Shop All Cytiva Products
Change view
Click to view available options
No. of Wells:
10
15
Thickness (English):
0.03 in.
0.05 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (English)
45-001-898 10 0.05 in.
45-001-900 15 0.03 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-001-898 Supplier Cytiva Supplier No. 80616037
Only null left
Add to Cart
Add to Cart

For use with standard-format vertical gel electrophoresis units

  • Available in sizes that form 10, 15, 20, or 28 wells
  • Most combs are available in all three thicknesses: 0.75, 1, and 1.5mm
  • Form wells that are 25mm deep (except 28-well comb which forms 15mm deep wells)
  • Sample volume held by each well depends on the gel thickness, well depth, and the number of wells per comb

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) SE 600, SE 400 Standard Format Vertical Gel Electrophoresis Unit
Type Comb
Material PTFE
No. of Wells 10
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Volume (Metric) Well 12.4 μL
Width (Metric) 0.83 cm
Depth (English) 0.98 in.
Depth (Metric) 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.