Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Amersham™ Spacers for Vertical Gel Units

Catalog No. 45001926 Shop All Cytiva Products
Change view
Click to view available options
Thickness (Metric):
0.07 cm
0.1 cm
0.15 cm
Width (Metric):
0.1 cm
2 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Width (Metric)
45-001-926 0.1 cm 2 cm
45-001-923 0.1 cm 0.1 cm
45-001-924 0.15 cm 0.1 cm
45-001-925 0.07 cm 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 45-001-926 Supplier Cytiva Supplier No. 80618070
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

For Use With (Equipment) SE 400, SE 600 Vertical Gel Electrophoresis Unit
Type Spacer
Thickness (English) 0.03 in.
Thickness (Metric) 0.1 cm
Length (Metric) 16 cm
Width (Metric) 2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.