Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EVOS™ EVOS™ Onstage Vessel Holder, One 25 mL Flask
GSA_VA

Catalog No. 12563554
Change view
Click to view available options
Quantity:
1 each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12-563-554 1 each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-563-554 Supplier EVOS™ Supplier No. AMEPVH033
Add to Cart
Add to Cart

For use with EVOS FL Auto Digital Inverted Fluorescence System (Cat. No. 12-463-377).

Onstage Vessel Holders

  • Accommodate a variety of flasks, plates and dishes
  • Maximize your choice of cell culture vessels when conducting time-lapse imaging experiments using the EVOS FL Auto Imaging System equipped with onstage incubator
  • Allow a perfect fit of your microwell plates or cell culture flasks/dishes to the master plate of the onstage incubator for increased precision in sample alignment
  • With a snug and secure fit, yet readily switched, these vessel holders make time-lapse imaging convenient and easy

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Vessel Holder
Product Line EVOS
For Use With (Equipment) EVOS™ FL Auto Imaging System
Holds Holds one 25 mL T-flask
Quantity 1 each
How should the EVOS vessel holders be stored?

Store the EVOS vessel holders flat and protected from any contact with heavy objects as they can be distorted. Once the holders are distorted and no longer lay flat on the stage, they cannot be used. Store them individually in their own lidded plastic containers or small sturdy boxes.

How should I clean my EVOS vessel holders?

Wipe the vessel holder with paper towels or Kimwipes tissues dampened with 70% ethanol or 4,000 ppm hydrogen peroxide (H2O2).

I have an EVOS vessel that does not fit into any of the vessel holders that you offer. What are my options?

We do offer an option for making custom vessel holders. Please contact your Sales Representative for initiating a custom order.

WARNING: Cancer - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.