Learn More
EVOS™ EVOS™ Onstage Vessel Holder, Two 25 mL Flask
Description
For use with EVOS FL Auto Digital Inverted Fluorescence System (Cat. No. 12-463-377).
Onstage Vessel Holders
- Accommodate a variety of flasks, plates and dishes
- Maximize your choice of cell culture vessels when conducting time-lapse imaging experiments using the EVOS FL Auto Imaging System equipped with onstage incubator
- Allow a perfect fit of your microwell plates or cell culture flasks/dishes to the master plate of the onstage incubator for increased precision in sample alignment
- With a snug and secure fit, yet readily switched, these vessel holders make time-lapse imaging convenient and easy
Specifications
Specifications
| Type | Vessel Holder |
| Product Line | EVOS |
| For Use With (Equipment) | EVOS™ FL Auto Imaging System |
| Holds | Holds two 25 mL T-flasks |
| Quantity | Each |
Frequently Asked Questions (FAQs)
Store the EVOS vessel holders flat and protected from any contact with heavy objects as they can be distorted. Once the holders are distorted and no longer lay flat on the stage, they cannot be used. Store them individually in their own lidded plastic containers or small sturdy boxes.
Wipe the vessel holder with paper towels or Kimwipes tissues dampened with 70% ethanol or 4,000 ppm hydrogen peroxide (H2O2).
We do offer an option for making custom vessel holders. Please contact your Sales Representative for initiating a custom order.
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.