Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: ES/VAP/LOW/Ammonia, B-946 Self-Sticking Vinyl
Click to view available options
Description:
Style 4
Style I
Style IHV
Diameter (Metric):
203.2 mm
25.4 to 63.5 mm
76.2 to 127 mm
Height (Metric) Character:
19.05 mm
50.8 mm
88.9 mm
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
Specifications
Description | Style I |
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Black, Blue, Green, Yellow |
Format | Die-cut |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Ammonia (IIAR) Pipe Marker |
Display Text | IIAR Abbreviation: ES; Legend: Ammonia; Physical State: VAP; Pressure Level: LOW |
For Use With (Application) | Pipe and Valve marking |
Size (English) | 14 x 2.25 in. (W x H) |
Height (English) Character | 2 in. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction