Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: LTS/VAP/LOW/Ammonia, B-946 Self-Sticking Vinyl
Click to view available options
Description:
Style 4
Style I
Style IHV
Diameter (Metric):
203.2 mm
25.4 to 63.5 mm
76.2 to 127 mm
Height (Metric) Character:
19.05 mm
50.8 mm
88.9 mm
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-946 Self sticking pressure sensitive vinyl
- Available in three different style codes
Specifications
Specifications
Description | Style I |
Adhesive Type | Acrylic, Permanent, Cold-temperature |
Color | Black, Blue, Green, Yellow |
Format | Die-cut |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Ammonia (IIAR) Pipe Marker |
Display Text | IIAR Abbreviation: LTS; Legend: Ammonia; Physical State: VAP; Pressure Level: LOW |
For Use With (Application) | Pipe and Valve marking |
Size (English) | 14 x 2.25 in. (W x H) |
Height (English) Character | 2 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction