Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Ammonia (IIAR) Pipe Markers, Legend: PU/LIQ/Ammonia/HIGH
Click to view available options
Description:
Style HPHV
Style I
Style II
Material:
PVF Over-laminated Polyester (B-689)
Polyester Over-laminate (B-681), Fiberglass Plastic Carrier (B-883)
Diameter (English):
0.75 to 2.5 in.
2 to 8 in.
8 in.
Description
- Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
- Made of B-689 high performance wrap-around PVF over-laminated polyester and B-681/B-883 polyester over-laminate on fiberglass plastic carrier
Specifications
Specifications
Description | Style I |
Color | Black, White, Orange, Red, Yellow |
Material | PVF Over-laminated Polyester (B-689) |
Product Type | Ammonia (IIAR) Pipe Markers |
Display Text | IIAR Abbreviation: PU; Physical State: LIQ; Pressure Level: HIGH; Legend: Ammonia |
For Use With (Application) | Pipe and valve marking |
Size (English) | 8 x 9 in. (W x H) |
Size (Metric) | 203.2 x 228.6 mm (W x H) |
Height (English) Character | 0.75 in. |
Height (Metric) Character | 19.05 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction