Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ammonium Chloride-EDTA Solution, For Nitrogen (Nitrate), Certified, LabChem™
Click to view available options
Quantity:
1 L
4 L
10 L
Packaging:
Cubitainer
Poly Bottle
Specifications
Specifications
Color | Clear, colorless |
pH Range | 8.5 ±0.1 |
Format | Liquid |
Packaging | Poly Bottle |
Quantity | 1 L |
Storage Requirements | Room Temperature |
Type | Ammonium Chloride-EDTA Solution |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction