Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Adjustable Pliers
SDP

Catalog No. p-3667822
Click to view available options
Length (English):
6.5 in.
8 in.

With grips for more secure hold

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant
  • Adjustable

Specifications

Length (English) 6.5 in.
Length (Metric) 16.51 cm
Material Aluminum Bronze
Length (English) Opening 0.31 in.
Weight (English) 0.42 lb.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.