Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco Safety Tools Ball Peen Hammers

Click to view available options
Weight (English):
0.4 lb.
1.26 lb.
1.52 lb.
2.58 lb.
2.61 lb.
2.86 lb.
3.2 lb.
Weight (English) Head:
0.25 lb.
0.75 lb.
1 lb.
1.5 lb.
2 lb.
2.25 lb.
2.75 lb.
Length (English):
9.75 in.
14 in.
Description
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- Assorted sizes
Specifications
Specifications
Product Type | Ball Peen Hammer |
Handle Material | Fiberglass |
Length (English) | 9.75 in. |
Length (Metric) | 25 cm |
Material | Aluminum Bronze |
Weight (English) | 0.4 lb. |
Weight (English) Head | 0.25 lb. |
Weight (Metric) | 0.18 kg |
Weight (Metric) Head | 0.11 kg |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction