Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco Safety Tools Crow Bars

Click to view available options
Length (English):
18 in.
24 in.
30 in.
36 in.
Weight (English):
1.92 lb.
3.78 lb.
6 lb.
7.24 lb.
Width (English):
0.62 in.
0.75 in.
0.87 in.
Description
- Non-sparking
- Non-magnetic
Specifications
Specifications
Product Type | Crow Bar |
Blade Material | Aluminum Bronze |
Length (English) | 18 in. |
Length (Metric) | 45.72 cm |
Material | Aluminum Bronze |
Dimensions (L x W) | 18 x 0.62 in. (45.72 x 1.6 cm) |
For Use With (Application) | Non-sparking, non-magnetic, corrosion-resistant applications |
Weight (English) | 1.92 lb. |
Weight (Metric) | 0.87 kg |
Width (English) | 0.62 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction