Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Deck Scrapers
SDP

Catalog No. p-3667833 Shop All Ampco Metal Inc. Products
Click to view available options
Length (English):
7.87 in.
12 in.
Weight (English):
0.44 lb.
1.24 lb.
Width (English):
0.87 in.
2 in.

Catalog No. 19-166-448

Supplier: Ampco Safety Tools S10AG

Only null left
Add to Cart
Add to Cart

Quality, corrosion-resistant scrapers for a safe workplace

  • Non-sparking
  • Non-magnetic

Specifications

Product Type Deck Scraper
Blade Material Aluminum Bronze
Length (English) 7.87 in.
Length (Metric) 20 cm
Material Aluminum Bronze
Dimensions (L x W) 7.87 x 0.87 in. (20 x 2.2 cm)
For Use With (Application) Non-sparking, non-magnetic, corrosion-resistant applications
Weight (English) 0.44 lb.
Weight (Metric) 0.21 kg
Width (English) 0.87 in.
Width (Metric) 2.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.