Learn More
Description
- Stages Identified: Zygote (Oosperm), Two Cell Stage, Four Cell Stage, Eight Cell Stage, Sixteen Cell Stage, Blastula, Vertical Section Blastula, Vertical Section Castrula, Vertical Section Gastrula, and Early Embryo
- Made of durable polyvinyl chloride (PVC) plastic which is corrosion resistant, lightweight, and has high strength
- Resists reactions with acids, gasoline, alcohol, and hydrocarbons
- Vividly hand painted with eco friendly paint
- Identification key card included
Specifications
Specifications
| Dimensions (L x W x H) | 9 x 10 x 1 in. (Base) |
| For Use With (Application) | Biological Studies |
| Height (English) | 2 in. (Model) |
| Includes | Identification Key Card |
| Material | PVC |
| Mounting | Base |
| Product Type | Model |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
