Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Amplitude™ Kappa™ Wipes

Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Description
- Made of hydroentangled lyocell (45%)/polyester(55%) nonwoven for exceptional cleanliness
- Highly sorbent with water and solvents
- Soft, low-particulate cleanroom fabric
- Double packed to preserve product integrity
Order Info
Basis weight, 68g/m2.
Specifications
Specifications
Product Type | Amplitude™ Kappa Cleanroom Wipes |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Width (English) | 12 in. |
Width (Metric) | 30.5 cm |
Material | Lyocell, Polyester |
Certifications/Compliance | ISO Class 5 |
Dimensions (L x W) | 12 x 12 in. |
For Use With (Application) | Cleanroom |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction