Learn More
Contec™ Amplitude™ Kappa™ Wipes



Provide an exceptional level of cleanliness, sorbency and softness. Contec™ Amplitude™ Kappa™ Wipes are used for wiping delicate surfaces and sensitive components, as well as for other applications. A special hydroentangled process washes the Amplitude Kappa fabric, which is made of 55% polyester and 45% lyocell.
$1013.00
Specifications
Material | Lyocell, Polyester |
---|---|
Certifications/Compliance | ISO Class 5 |
For Use With (Application) | Cleanroom |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-130-5947
![]() ![]() |
Contec™
AMLP0003 |
9 x 9 in. (22.86 x 22.86 cm) |
Case of 3000 for $1,013.00
|
|
|||||
19-130-5948
![]() |
Contec™
AMLP0004 |
12 x 12 in. | N/A | N/A | N/A | ||||
Description
- Made of hydroentangled lyocell (45%)/polyester(55%) nonwoven for exceptional cleanliness
- Highly sorbent with water and solvents
- Soft, low-particulate cleanroom fabric
- Double packed to preserve product integrity
Order Info
Basis weight, 68g/m2.
Specifications
Lyocell, Polyester | |
ISO Class 5 | |
Cleanroom |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.