Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Analog Heating Mantle



Analog Heating Mantle features sturdy construction for repeated use in the lab.
$353.00 - $537.00
Specifications
Certifications/Compliance | Prop 65 |
---|---|
Controller Type | Variable |
For Use With | Round Bottom Flasks |
Voltage | 115 V |
Includes | Spill Collect System |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S89572
![]() ![]() |
United Scientific™
UNANHMTL5000 |
5000 mL |
Each for $537.00
|
|
|||||
S89571
![]() ![]() |
United Scientific™
UNANHMTL3000 |
3000 mL |
Each for $513.00
|
|
|||||
S89570
![]() ![]() |
United Scientific™
UNANHMTL2000 |
2000 mL |
Each for $502.00
|
|
|||||
S89569
![]() ![]() |
United Scientific™
UNANHMTL1000 |
1000 mL |
Each for $399.00
|
|
|||||
S89568
![]() ![]() |
United Scientific™
UNANHMTL500 |
500 mL |
Each for $389.00
|
|
|||||
S89567
![]() ![]() |
United Scientific™
UNANHMTL250 |
250 mL |
Each for $365.00
|
|
|||||
S89566
![]() ![]() |
United Scientific™
UNANHMTL100 |
100 mL |
Each for $353.00
|
|
|||||
Description
- This series of analog heating mantles includes a case constructed of durable stainless steel and aluminum materials.
- The temperature level is adjustable up to 400°C.
- Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation.
- Available in various sizes to hold flasks from 100 mL to 5000 mL capacity.
- Includes a spill collect system to drain solution if a flask breaks during use.
Specifications
Prop 65 | |
Round Bottom Flasks | |
Spill Collect System | |
50 to 800 rpm | |
Ambient to 400°C |
Variable | |
115 V | |
Housing: Stainless Steel, Aluminum; Mantle: Glass Fiber Yarn | |
Heating Mantle | |
Ambient to 752°F |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title