Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Analog Heating Mantle with Stirrer
SDPSCI_ED

Analog Heating Mantle featuring a convenient stirrer.

Supplier:  United Scientific™ UNAHMTLS1000

 View more versions of this product

Catalog No. S89577


Only null left
Add to Cart
This item is not returnable. View return policy

Description

Description

  • This series of analog heating mantles includes a built-in stirrer function.
  • Separate knobs control the temperature level up to 400°C and stirring speed up to 800 rpm.
  • Case is constructed of durable stainless steel and aluminum materials.
  • Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation.
  • Available in various sizes to hold flasks from 100 mL to 5000 mL capacity.
  • Includes a spill collect system to drain solution if a flask breaks during use.
Specifications

Specifications

Prop 65
1000 mL
217 mm
Round Bottom Flasks
203 mm
115 V
Housing: Stainless Steel, Aluminum; Mantle: Glass Fiber Yarn
370 W
Ambient to 400°C
33.8 oz.
1000 mL (33.8 oz.)
8.54 in.
134 mm
8 in.
287 mm
Spill Collect System
50 to 800 rpm
Heating Mantle with Stirrer
5 A
Ambient to 752°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.

Warning: Cancer and reproductive harm