Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Analog Heating Mantle with Stirrer
SDPSCI_ED

Catalog No. p-7229961 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Analog Heating Mantle featuring a convenient stirrer.

  • This series of analog heating mantles includes a built-in stirrer function.
  • Separate knobs control the temperature level up to 400°C and stirring speed up to 800 rpm.
  • Case is constructed of durable stainless steel and aluminum materials.
  • Knitted mantle is made from glass fiber yarn and designed to securely hold round bottom flasks with the top half of the flask visible during operation.
  • Available in various sizes to hold flasks from 100 mL to 5000 mL capacity.
  • Includes a spill collect system to drain solution if a flask breaks during use.

Specifications

Certifications/Compliance Prop 65
Capacity 500 mL (16.9 oz.)
Capacity (Metric) 500 mL
Depth (English) 8.54 in.
Depth (Metric) 217 mm
Diameter (Metric) Inner 108 mm
For Use With Round Bottom Flasks
Height (English) 8 in.
Height (Metric) 203 mm
Length (Metric) 287 mm
Voltage 115 V
Includes Spill Collect System
Material Housing: Stainless Steel, Aluminum; Mantle: Glass Fiber Yarn
Speed 50 to 800 rpm
Wattage 270 W
Product Type Heating Mantle with Stirrer
Temperature (Metric) Ambient to 400°C
Amperage 4 A
Capacity (English) 16.9 oz.
Temperature (English) Ambient to 752°F
Show More Show Less

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.