Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quincy Lab Analog Incubator
SCI_ED

Catalog No. s27550
Click to view available options
Capacity (Metric):
56.6 L

Analog incubator for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. Ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet.

Temperature Range: Ambient +3°C minimum to a maximum of 93°C (200°F)

Analog Incubator (180 Series) offers these standard features:

  • Precise bimetal controller
  • Temperature accuracy of ±0.75°C
  • 115 & 230 Volts available
  • High grade aluminum interior
  • Powder coated CR steel exterior
  • Resistive-tubular incoloy heating elements
  • Solid insulated steel door (180 Series)
  • One fixed and one adjustable shelf
  • Precision thermometer with rubber grommet

Specifications

Capacity (English) 2.0 cu. ft.
Autoclavable Not Autoclavable
Capacity (Metric) 56.6 L
Chamber Material Aluminum
CO2 Sensor Technology No Sensor
Lighting No Lighting
Material Powder-coated Cold Rolled Steel
Relative Humidity Ambient
Temperature Range (Metric) Ambient +3° to 93°C
Type Incubator
Temperature Control Bi-metal Thermostat
Dimensions (D x W x H) Interior 12 x 18 x 16 in.
Width (English) 19 in.
Width (English) Interior 18 in.
Height (English) 21 in.
Height (English) Interior 16 in.
Depth (English) 13 in.
Depth (English) Interior 12 in.
Voltage 115 V
Wattage 385 W
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.