Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Analog MultiTube Vortexer

Mix up to 50 samples at once.

 View more versions of this product

Catalog No. 02-215-451


Only null left
Add to Cart

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

Mix up to 50 samples at once.

Vortexing action is created by holding the top tray of the vessel securely in place while the bottom tray moves freely in a defined, 3.6mm eccentric orbit.

 

  • Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
  • Top plate adjusts along two stainless-steel posts; removable for easy sample access
  • Rugged corrosion-resistant, stainless-steel base
  • Suction-cup feet dampen motion and prevent sliding
  • Orbit: 3.6mm
  • Speed range: 1200-2400rpm
  • Automatic timer (0 to 60 sec. for simple repeat procedures)
  • 5 year warranty

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.6 mm
230 V
Multi-Tube Vortexer
40.6 cm
24.1 cm
38.1 cm
19 kg
50
1200 to 2500 rpm
0.4 A
16 in.
9.5 in.
15 in.
42 lb.
50-place Foam rack, one tray pad set, 92 in. detachable three-wire cord and plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.