Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Analog Stirrer PROMO
Shop All Fisherbrand Products
Click to view available options
:
For Use up to 15 L
Description
- Fisherbrand Hotplates and Stirrers are ideal for lab environments that require affordable, everyday fast heating and reliable stirring up to 15 L.
- These offer simple knob control to easily adjust the heating and stirring functions.
- The durable housing includes a built-in support rod holder which accepts the optional support rod.
- Stirring models include PTFE coated stir bars.

Specifications
Specifications
Speed | 200 to 1600 rpm |
Stirring Positions | 1 |
Top Plate Material | Ceramic |
Capacity | 15 L |
Display | Analog |
Shape | Square |
Voltage | 100/120 V |
Wattage | 35 W |
Top Plate Length (English) | 7 in. |
Top Plate Width (English) | 7 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction