Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Analog Vortex Mixer PROMO
Shop All Fisherbrand Products
Click to view available options
Orbit:
4.9 mm
Description
Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.
- Used for flasks, beakers, tubes and microwell plates
- Touch mode mixer with three-way power switch
- Orbit: 4.9 mm
- Speed knob: Variable 1 to 10 dial marks
- Variable speed: 300 to 3200 rpm
- L x W x H: 20.2 x 12.1 x 12.7 cm (8 x 4.75 x 5 in.)
- Maximum speed will vary depending on accessory used
- 5 year warranty
Specifications
Specifications
| Orbit | 4.9 mm |
| Speed Range | 300 to 3200 rpm |
| Electrical Requirements | 120 V, 1.2 A, 135 W |
| Voltage | 120 V |
| Wattage | 135 W |
| Amperage | 1.2 A |
| Product Type | Vortex Mixer |
| Certifications/Compliance | CE, TUV |
| Plug Type | US |
| Dimensions (L x W x H) | 7.97 x 4.75 x 5 in. (20.2 x 12.1 x 12.7 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction