Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Analytical Balance with Draftshield
SCI_ED

Catalog No. p-7139643 Shop All Fisherbrand Products
Click to view available options
Capacity:
60 g
120 g
220 g
Model:
PMF124/E
PMF224/E
PMF64/E

Catalog No. S72473

Only null left
Add to Cart
Add to Cart

Basic analytical weighing offering accurate and reliable results.

  • Basic functionality for routine weighing applications
  • Designed for uncomplicated operation with easy-to-use display & interface
  • Durably constructed with small footprint to save bench space
  • Includes draftshield

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, CAN/CSA
Connection Type RS232
Capacity 220 g
Display Type LCD
Readability 0.0001 g
Includes Stainless steel pan, draftshield
Linearity ± 0.0002 g
Material ABS, Stainless Steel Pan
Model PMF224/E
Repeatability 0.0001 g
Stabilization Time 4 sec.
Type Analytical Balance
Length (Metric) 317 mm
Width (Metric) 201 mm
Height (Metric) 303 mm
Weight (Metric) 7 kg
Electrical Requirements 120 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.