Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ XPR Excellence Micro-Analytical Balance

Catalog No. 01915005 Shop All METTLER TOLEDO Products
Click to view available options
Capacity:
11 g, 52 g
121 g, 220 g
32 g
52 g
8.1 g, 32 g
Model:
XPR226DR
XPR36
XPR36DR
XPR56
XPR56DR
Readability:
0.001 mg
0.001 mg, 0.01 mg
0.005 mg, 0.1 mg
Stabilization Time:
1.5 sec.
2 sec.
2.5 sec.
3.5 sec.

XPR Excellence Micro-Analytical Balances ensure highly accurate mass determination of very fine samples with an automated draft shield and balance ready StatusLight, that signals when it's safe to weigh. User guidance within the color touchscreen minimizes errors and simplifies daily weighing tasks.

METTLER TOLEDO Excellence XPR Micro-Analytical Balances, successor to the XPE Micro-Analytical Balances, are highly precise in determining the mass of very fine samples. Product models include XPR56, XPR56DR, XPR36, XPR36DR, and XPR226DR.

  • Balance Type: XPR Excellence Micro-Analytical Balances
  • Readability: 0.001 mg (XPR56), 0.001/0.01 mg (XPR56DR), 0.001mg (XPR36), 0.001/0.01 mg (XPR36DR), 0.005/0.01mg (XPR226DR)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: Two displays- the Main and SmartView Terminals

Key Features:

  • 0.001/0.01 mg readability
  • 2 draft shields
  • 1-step dosing
  • LabX Compatible
  • StatusLight™, LevelControl
  • StaticDetect
  • Hanging weigh pan
  • Password protection
  • Leveling guidance
  • Supports 21 CFR Part 11 (LabX compatible)
  • User management
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB (4), LAN (1)
Capacity 121 g, 220 g
Display Type Color TFT Touchscreen
Readability 0.005 mg, 0.1 mg
Linearity 0.10 mg
Material Stainless Steel
Model XPR226DR
Repeatability 0.010 mg
Stabilization Time 2 sec.
Type Analytical Balance
Width (English) 7.7 in.
Width (Metric) 195 mm
Height (English) 11.5 in.
Height (Metric) 292 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.