Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 4
Shop All METTLER TOLEDO Products
Click to view available options
Mass:
1 mg
10 mg
100 mg
1 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
Certifications/Compliance:
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Product Type:
Analytical Sheet Weight
Two-Piece Analytical Weight
Shape:
Cylindrical with Handling Knob
Square
Description
- ASTM Class 4
- Premium stainless-steel, corrosion-resistant
- Two-piece screw-knob construction

Specifications
Specifications
Product Type | Two-Piece Analytical Weight |
Certifications/Compliance | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard |
Classification | ASTM Class 4 |
Material | Stainless Steel |
Weight (Metric) | 5 kg |
Density | 7.9kg/dm3 at 20°C |
Mass | 5 kg |
Shape | Cylindrical with Handling Knob |
Includes | Plastic box; With certificate |
Quantity | Each |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction