Learn More
Description
- Used in extremely stable environments
- Two-piece construction with adjusting cavity
- Supplied in a precision-fit, high quality polycarbonate case
Specifications
Specifications
| Product Type | Two-Piece Analytical Weight |
| Certifications/Compliance | No Certificate |
| Classification | UltraClass |
| Material | Stainless Steel |
| Case Material | Polycarbonate |
| Weight (Metric) | 10 kg |
| Density | 7.95 g/cm3 at 20°C |
| Tolerance | 13 mg |
| Length (Metric) | 15.24 cm |
| Height (Metric) Case | 26.035 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.