Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Analytical Precision UltraClass Weight, NVLAP Accredited Certificate
Shop All Troemner Products
Click to view available options
Weight (Metric):
50 mg
300 g
3 kg
10 kg
20 kg
Description
- Used in extremely stable environments
- Two-piece construction with adjusting cavity
- Supplied in a precision-fit, high quality polycarbonate case
Specifications
Specifications
| Product Type | One-Piece |
| Certifications/Compliance | NVLAP Accredited Certificate |
| Classification | UltraClass |
| Material | Stainless Steel |
| Case Material | Polycarbonate |
| Weight (Metric) | 50 mg |
| Density | 7.95 g/cm3 at 20°C |
| Tolerance | 0.005 mg |
| Length (Metric) | 5.08 cm |
| Height (Metric) Case | 6.35 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction