Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Anchorage Connector Components

Catalog No. 19166585 Shop All MSA Products
Change view
Click to view available options
Product Type:
10K Removable Concrete Anchor
5K Removable Concrete Anchor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-166-585 5K Removable Concrete Anchor
19-166-584 10K Removable Concrete Anchor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-166-585 Supplier MSA™ Supplier No. 10081594

MSA's Anchorage Connector Components for use in fall arrest and confined space entry applications.

  • Removable Concrete Anchors are designed for use as anchorage connectors in concrete applications
  • Anchorage Connector Extension features a 3,600 lb rated snaphook on one end and a 3 in. O-ring on the other
  • Bolt D-ring with Hole Anchorage Connector is a permanent anchor connector designed for coupling a single fall arrest system to an anchorage such as beams or girders
  • Chain Anchorage Connector is a temporary component for use near sharp edges or in high heat
  • D-Plate Anchorage Connector provides a permanent anchorage point
  • Large Hook with Strap is a temporary, overhead anchorage connector
  • ManSafe Freestanding Constant Force Post is tested and approved for use on concrete, single ply membrane, asphalt sanded, asphalt stone-chipped, and steel roof profiles

Specifications

Product Type 5K Removable Concrete Anchor

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.