Learn More
Description
- Abundant phenocrysts in fine-grained matrix offer great demonstration of igneous porphyry
- For use in classroom identification labs and exercises
- Correlates well to Next Generation Science Standards Evidence Statements
- Texture and chemistry variation are useful for students learning about differing cooling rates
- The fine-grained felsic matrix contains larger, identifiable hornblende crystals, indicating two different rates of cooling
- Example of porphyry in igneous rocks
Specifications
Specifications
| Product Type | Igneous Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Andesite |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
