Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ Bandages

Catalog No. 19315149 Shop All Andover Coated Products Products
Click to view available options
Color:
Assorted
Blue
Tan
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 3 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

  • Soft, porous, fabric-based
  • Shape to any body contour
  • Maintain consistent compression with nonslip support
  • Excellent porosity, lightweight and comfortable
  • Adhere to themselves—no clips or fasteners needed
  • Water resistant
  • Length, 5 yd. (4.6m)

Specifications

Material Fabric
Product Type Bandage
Length (English) 5 yd.
Length (Metric) 4.6 m
Width (Metric) 2.5 cm
Width (English) 1 in.
Dimensions (L x W) 5 yd. x 1 in.
Waterproof Yes
For Use With (Application) For use when lightweight compression is required
Color Blue
Adhesive Self Adhesive
Shape Body Contour
Tensile Strength 8 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.