Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Andover CoFlex™ NL Bandages
Shop All Andover Coated Products Products
Click to view available options
Color:
Blue
Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red)
ColorPack
Neon Green
Purple
Red
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
Description
- EasyTear™ patented technology means no scissors needed
- Soft and strong so it will not slip
- Controlled compression will not constrict
- Easy to apply and remove
- Available in a variety of colors and sizes
Specifications
Specifications
Product Type | Bandage |
Sterility | Sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
Width (Metric) | 7.6 cm |
Width (English) | 3 in. |
Dimensions (L x W) | 5 yd. x 3 in. |
For Use With (Application) | For use on traumatized skin |
Color | Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red) |
Adhesive | Non-slip |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction