Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andover CoFlex™ NL Bandages

Catalog No. 19003431C Shop All Andover Coated Products Products
Click to view available options
Color:
Blue
Color Pack (Pink, Dark Blue, Purple, Light Blue Green, Red)
ColorPack
Neon Green
Purple
Red
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 3 in.
5 yd. x 4 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Latex-free cohesive bandage with EasyTear™ patented technology that can be used to secure, protect, compress, or support

  • EasyTear™ patented technology means no scissors needed
  • Soft and strong so it will not slip
  • Controlled compression will not constrict
  • Easy to apply and remove
  • Available in a variety of colors and sizes

Specifications

Product Type Bandage
Sterility Sterile
Length (English) 5 yd.
Length (Metric) 4.57 m
Width (Metric) 7.6 cm
Width (English) 3 in.
Dimensions (L x W) 5 yd. x 3 in.
For Use With (Application) For use on traumatized skin
Color Purple
Adhesive Non-slip
Surface Soft and Strong
Latex Free Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.