Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Andwin Scientific Cytology Brushes
                    Click to view available options
                
                
                    
                            
                                Length (English):
                            
                        
                        
                            
                                6.5 in.
                            
                        
                            
                                8 in.
                            
                        
                    
                            
                                Length (Metric):
                            
                        
                        
                            
                                16.5 cm
                            
                        
                            
                                20.3 cm
                            
                        
                    Description
Use of cytology brushes in Pap smear collection will increase cellular yield, reducing the chances of false negative specimens.
Order Info
Brushes are manufactured in the U.S.A and are available in two lengths
Specifications
Specifications
| Product Type | Cytology Brush | 
| Length (English) | 8 in. | 
| Length (Metric) | 20.3 cm | 
| For Use With (Application) | For endocervical cell collection in pap smear, chlamydia and HPV testing | 
| Quantity | 500 Cs. | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction