Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Andwin Scientific Safetex Specimen Containers
Click to view available options
Capacity (Metric):
90 mL
Description
- Polypropylene construction
- Blue caps
- Sterile
- 53mm diameter
Specifications
Specifications
Material | Polypropylene |
Sterility | Sterile |
Capacity (English) | 3.04 oz. |
Capacity (Metric) | 90 mL |
Closure Color | Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction