Learn More
Oakton™ Aneroid Barometer
Description
- Built-in bimetallic element (which provides temperature compensation for aneroid capsule) and glass thermometer
- Wall-mountable
- No external power or temperature adjustments are required
- Measures with °C scale only
- Kerosene filled glass thermometer sensor
- Altitude use between sea level and 2000 ft.
Specifications:
- Barometric pressure range: 930 to 1070mbar/698 to 802mm Hg
- Temperature range: -5°C to +55°C
- Dia. x D: 7.125 x 2.125 in.
- Shipping weight: 3 lb.
Warranty and Services
6 months
Specifications
Specifications
| Temperature Range (Metric) | -10°C to +50°C |
| Accuracy (Barometer) | ±1 mbar |
| For Use With (Application) | Ideal for monitoring impending weather changes. |
| Range | 930 to 1070 mbar (698 to 802 mm Hg) |
| Resolution | 1 mbar (1 mm Hg) |
| Accuracy (Temperature) | ± 1.8°F |
| Type | Aneroid Barometer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.