Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 73-500 Sterile Neoprene Cleanroom Gloves
BIOPHARMAGREENER_CHOICE

Catalog No. 19150182 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-182 6.5
19-150-180 5.5
19-150-181 6
19-150-183 7
19-150-184 7.5
19-150-185 8
19-150-186 8.5
19-150-187 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-150-182 Supplier Ansell Supplier No. 73500065
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thin, sterile neoprene gloves offer added tactile sensitivity and provides chemical splash resistance against a broad range of chemicals. Compatible with Class 100/ ISO 5 cleanroom environments.

  • Sensitive neoprene
  • Ideal for double donning and dry applications
  • Not made of natural rubber latex or accelerators
  • Increased sensitivity due to the polymer thickness
  • Anatomic hand specific design for comfort and fit
  • Chemical splash resistance
  • Long rolled beaded cuff
  • Gamma irradiation sterilization
  • Smooth grip, powder free
  • Applications include:
    • Blending of liquids
    • Analytical testing/ measurements
    • Blistering operations
    • Pelletizing and pressing drugs
    • Organic and other material synthesis
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance AS/NZS 4179, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 6.6 mil
Finger Thickness (Metric) 0.16 mm
Hand Specific
Latex Free Yes
Material Neoprene
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6.5
Sterility Sterile
Thickness (English) 6.6 mil
Thickness (Metric) 0.16 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 73500065
Series TouchNTuff™ 73-500
Tensile Strength 17 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.