Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AccuTech™ 870 Sterile Latex Surgical Gloves

Catalog No. 19014643 Shop All Ansell Products
Change view
Click to view available options
Size:
7.5
8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-014643 7.5
19-014644 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-014643 Supplier Ansell Supplier No. 00870 7.5 398705
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Ideal for pharmaceutical applications, sterile laboratory analysis and technical work

Gloves undergo 100% electronic testing for pinholes. Gamma irradiated to ensure sterility without EtO toxic residue.

  • Bisque surface for excellent wet or dry grip
  • With straight cuff
  • Powder free
  • Thickness: 8 mil at fingertips; 11 mil at cuff
  • Length: 12 in. (30.5 cm)
  • Natural color

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578-91
Color Natural
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Laboratory/Cleanroom Use Yes
Material Latex
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO9002
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.