Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 58-535 Chemical Resistant Nitrile Gloves With ANSELL GRIP™
Click to view available options
Size:
8
11
Description
- ANSELL GRIP™ technology to handle wet or oily objects with less grip force and more control
- Combination of liquid-proof chemical resistance and grip
- Coating is consistent to reduce the likelihood of chemical leakage
- Recommended for outdoor applications
- Black acrylic liner
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149, EN 407 |
Chlorinated | Yes |
Color | Black, Teal |
Latex Free | Yes |
Material | Nitrile |
Size | 8 |
Thickness (English) | 13 mil |
Thickness (Metric) | 0.33 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction