Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Crusader™ Flex Gloves

Catalog No. 19019843 Shop All Ansell Products
Change view
Click to view available options
Size:
Large, 10
Medium, 9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-019843 Large, 10
19-019842 Medium, 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-019843 Supplier Ansell Supplier No. 209308

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 400°F. Ansell™ Crusader™ Flex Gloves can be used in industries such as food service, and glass and metal fabrication.

  • Front-and-back heat-insulated styles
  • Provides protection from radiant heat and intermittent back-of-hand contact with hot objects
  • Provides excellent grip when handling dry or oily surfaces
  • Gauntlet slip-on cuff
  • Contains no asbestos
  • Length: 10 in. (25.4cm)

 

Not a replacement for silicate gloves. Designed for intermittent handling of objects up to 400°F (204°C).

TRUSTED_SUSTAINABILITY

Specifications

Coated Area Full
Description Full-length heat barrier
Color Light Gray
Cut Resistance Rating ANSI A2
Size Large, 10
For Use With (Application) Food service, glass and metal fabrication
Glove Cuff Style Gauntlet
Liner Material Non-woven felt
Length (English) 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.