Learn More
Description
- Made of PVC for comfort and dexterity
- Beaded cuff
Specifications
Specifications
| Color | Clear |
| Material | Vinyl |
| Powdered | Powder Free |
| Size | Large |
| Thickness (English) | 5 mil |
| Length (English) | 9 in. |
| Length (Metric) | 228 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.