Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell ENCORE™ Latex Acclaim Surgical Gloves
GREENER_CHOICE

Catalog No. p-3752727
Click to view available options
Size:
7
7.5
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Latex, powder free surgical gloves with DERMASHIELD™ Technology promote dry and damp donning with a comfortable, natural fit and feel.

  • Proprietary formulation delivers a soft and sensitive yet robust surgical glove
  • Anti-slip, smooth external surface treatment for instrument handling and grip
  • DERMASHIELD Technology™ internal coating
  • Tested for use with chemotherapy drugs
  • Extra comfort during long, sustained procedures
  • Damp donning
  • Use as an outer glove when double gloving
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978-05
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish No Texture
Hand Specific
Laboratory/Cleanroom Use No
Material Latex
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 9 mil
Manufacturing/QMS Audit Standards EN 556, ISO 11137-Part 1, ISO 13485, ISO 14001, ISO 9001
Model 5795003
Series ENCORE™ Latex Acclaim
Length (English) 11.7 in.
Length (Metric) 29.7 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.