Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell FoodMates™ Disposable Polyethylene Gloves

Catalog No. 19042599 Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Safety and comfort for food handling and general purpose applications

  • Disposable
  • Clear polyethylene
  • Ambidextrous
  • Embossed grip
  • Straight cuff
  • Length: 9 in. (22.86cm)
  • Thickness: 1mil

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Hand Ambidextrous
Material Polyethylene
Size Medium
Thickness (English) 1 mil
Length (English) 9 in.
Length (Metric) 22.86 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.