Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-511 Medium Duty Cut-Resistant Gloves With Intercept Technology™
Click to view available options
Size:
6
7
8
9
10
11
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Description
Ideal for door and wood framing, glass installation, handling small sharp parts, knife handling, maintenance operations, paper slitting, sheet metal press, and small part stamping
- Intercept Technology yarn
- 100% silicone and latex free reduces product contamination and skin sensitivity
- Redesigned finger length for greater comfort, dexterity, wear and flexibility
- Enhanced Cuff Overedging (ECO) provides more elasticity in cuff area for donning and doffing
- Proprietary nitrile foam technology provides increased wear in thumb crotch and palm area
- Patented Knitted Variable Stitch Design (KVSD) provides improved fit by releasing tension in high stress zones of the glove

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Green, Yellow |
Cut Resistance Rating | ANSI A5 |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 9 |
EN388 Standard | EN 388:4343D, EN 388:4442 |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction