Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Latex-Nitrile Utility Gloves 57-890

Catalog No. 17200849 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-200-849 Medium
17-200-848 Small
17-200-850 Large
17-200-851 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-200-849 Supplier Ansell Supplier No. 5789016
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, reusable general purpose gloves protect from chemicals and harsh materials including acids, oils, disinfectants, detergents and abrasives. Ideal for cleaning.

  • Powder free latex/nitrile blend utility gloves
  • Protect against acids, oils, disinfectants, detergents and abrasives
  • Diamond-embossed, sure-grip surface and dependable strength
  • 13 in. length
  • Reusable
  • Left and right hand specific design for a better fit
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, ASTM F1671
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374:2016-1
Chlorinated No
Color Blue
Latex Free No
Material Latex, Nitrile
Size Medium
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
EN 421 Yes
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
For Use With (Application) General purpose and cleaning
Glove Cuff Style Elasticated
Grip Design Diamond Embossed
Lining Unlined
Manufacturing/QMS Audit Standards ISO 10993-10:2002, ISO 9001, ISO 11193-1:2008, ISO 13485
Model 5789016
Series Utility 57-890
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.