Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICRO-TOUCH™ Nitrile E.P.™ Non-Sterile Gloves

Catalog No. 17200846 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-200-846 Large
17-200-843 X-Small
17-200-844 Small
17-200-845 Medium
17-200-847 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-200-846 Supplier Ansell Supplier No. 6034053
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nitrile, powder free examination glove with an extended cuff provides extra protection when healthcare providers are exposed to chemotherapy agents, bodily fluids or blood-borne pathogens in high-risk clinical settings.

  • Non-sterile glove with extended cuff
  • Ideal for healthcare providers in high-risk clinical settings
  • Chemical and puncture resistant
  • Textured for better grip during wet and dry procedures
  • Tested for use with chemotherapy drugs
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978, FDA21 CFR 177-2600, ISO 13485, ISO 9001, ISO 10993-10:2002
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model 6034053
Quantity 1000/Cs.
Length (English) 11.6 in.
Length (Metric) 295 mm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.